text.skipToContent text.skipToNavigation

Wera 350 SK Phillips Screwdriver PH0 60mm Blade Ergonomic Grip 141mm


Article number 0G685571
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 0
Total length (mm) 141
Antimagnetic No
Packed per 1

Specifications

Blade length (mm) 60
Design Right
Screwing system Phillips
Insulated No
Size 0
Total length (mm) 141
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Hexagon
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive over the whole blade Yes
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Commodity code 82054000
Model 350 SK

Article numbers

Article number 0G685571
EAN 4013288108128
UBB 500643196487
UNSPSC 27111701
Manufacturer article nr  05008750001
Do not close this page. This message will disappear, when the page is fully loaded.