text.skipToContent text.skipToNavigation

Wera 350 Phillips Screwdriver PH4 200mm Blade Length Multi-Component Grip 312mm


350 PH Screwdriver for Phillips screws, PH 4 x 200 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. ",Take it easy", tool finder with colour codi

Article number
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 4
Packed per 1

Specifications

Blade length (mm) 200
Design Right
Screwing system Phillips
Insulated No
Size 4
Total length (mm) 312
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Weight per piece (g) 31
Model 350
Type Phillips Screwdriver

Description

350 PH Screwdriver for Phillips screws, PH 4 x 200 mmHigh quality Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 81894.004.200
EAN 4013288003676
UBB 425124515031
UNSPSC 27111701
Manufacturer article nr  05008740001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.