text.skipToContent text.skipToNavigation

Wera 335/350/355/3 Screwdriver Set 3-Piece


335/350/355/3 Screwdriver set Kraftform Plus 300 mm-long blades, 3 pieces 1x 335 Screwdriver for slotted screws: 1 x 5.5 x 300 mm 1x 350 PH Screwdriver for Phillips screws: PH 2 x 300 mm 1x 355 PZ Screwdriver for Pozidriv screws: PZ 2 x 300 mm3-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and ca

Article number 8V272963
Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 1
Number of crosshead screwdrivers PZ 1
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 1
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 3
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 335/350/355/3
Type Screwdriver Set

Description

335/350/355/3 Screwdriver set Kraftform Plus 300 mm-long blades, 3 pieces 1x 335 Screwdriver for slotted screws: 1 x 5.5 x 300 mm 1x 350 PH Screwdriver for Phillips screws: PH 2 x 300 mm 1x 355 PZ Screwdriver for Pozidriv screws: PZ 2 x 300 mm3-piece screwdriver set with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. ",Take it easy", Tool Finder with colour coding according to sizes. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 8V272963
EAN 4013288120991
UBB 500686602037
UNSPSC 27110000
Manufacturer article nr  05347735002
Do not close this page. This message will disappear, when the page is fully loaded.