text.skipToContent text.skipToNavigation

Wera 2054 Hex Socket Screwdriver 1/16" 60mm Blade 157mm


2054 Screwdriver for hexagon socket screws for electronic applications, 1/16", x 60 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with

Article number 7B167166
Insulated No
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Packed per 1

Specifications

Insulated No
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Blade diameter (mm) 3
With ball head No
VDE tested No
Brand Wera
Model 2054 MICRO

Description

2054 Screwdriver for hexagon socket screws for electronic applications, 1/16", x 60 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 7B167166
EAN 4013288032157
UBB 500643254625
UNSPSC 27111701
Manufacturer article nr  05118076001
Do not close this page. This message will disappear, when the page is fully loaded.