text.skipToContent text.skipToNavigation

Wera 168 i VDE Square Socket Screwdriver SQ1 80mm Blade Multi-Component Grip 178mm


168 i VDE Insulated screwdriver for square socket head screws, # 1 x 80 mmWera VDE screwdriver with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexago

Article number 1J754744
Insulated Yes
Surface protection Other
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 1
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 1
Shape of blade Round
Cap rotatable No
VDE tested Yes
Model 168 I VDE

Description

168 i VDE Insulated screwdriver for square socket head screws, # 1 x 80 mmWera VDE screwdriver with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace. Colour-coded.

Article numbers

Article number 1J754744
EAN 4013288038777
UBB 500643281859
UNSPSC 27111701
Manufacturer article nr  05004780001
Do not close this page. This message will disappear, when the page is fully loaded.