text.skipToContent text.skipToNavigation

Wera 168 i SB VDE Square Socket Screwdriver SQ2 100mm Blade Multi-Component Grip


168 i SB VDE Insulated screwdriver for square socket head screws, # 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible v

Article number 3P114261
Insulated Yes
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 2
Shape of blade Round
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 2
Shape of blade Round
Cap rotatable No
VDE tested Yes
Brand Wera
Model 168 I SB

Description

168 i SB VDE Insulated screwdriver for square socket head screws, # 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 3P114261
EAN 4013288181541
UBB 500643283004
UNSPSC 27111701
Manufacturer article nr  05100025001
Do not close this page. This message will disappear, when the page is fully loaded.