text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 168 i SB VDE Insulated screwdriver for square socket head screws, # 1 x 80 mm


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 4N976999
Insulated Yes
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 1
Shape of blade Round
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 1
Shape of blade Round
Cap rotatable No
VDE tested Yes
Brand Wera
Commodity code
Model 168 I SB

Description

Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 4N976999
EAN 4013288181534
UBB 500643282840
UNSPSC 27111701
Manufacturer article nr  05100024001
Do not close this page. This message will disappear, when the page is fully loaded.