text.skipToContent text.skipToNavigation

Wera 162 i PH SB VDE Phillips Screwdriver PH1 80mm Blade Multi-Component Grip


162 i PH SB VDE Insulated screwdriver for Phillips screws, PH 1 x 80 mmWera VDE screwdrivers with multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,

Article number 4M364085
Blade length (mm)
Design Right
Screwing system Phillips
Insulated Yes
Size 1
Packed per 1

Specifications

Blade length (mm) 80
Design Right
Screwing system Phillips
Insulated Yes
Size 1
Total length (mm) 178
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Model 162 i

Description

162 i PH SB VDE Insulated screwdriver for Phillips screws, PH 1 x 80 mmWera VDE screwdrivers with multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 4M364085
EAN 4013288181442
UBB 500643274680
UNSPSC 27111701
Manufacturer article nr  05100011001
Do not close this page. This message will disappear, when the page is fully loaded.