text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 160 iSS Slotted VDE Insulated Screwdriver 0.8 x 4mm 100mm Blade Ergonomic Grip 181mm


160 iSS VDE Insulated screwdriver with reduced blade and handle diameter for slotted screws, 0.8 x 4 x 100 mmVDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones

Article number 8B495453
Design Right
Insulated Yes
Total length (mm) 181
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Design Right
Insulated Yes
Total length (mm) 181
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 4
Blade thickness (mm) 0.8
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Model 160 ISS

Description

160 iSS VDE Insulated screwdriver with reduced blade and handle diameter for slotted screws, 0.8 x 4 x 100 mmVDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 8B495453
EAN 4013288179548
UBB 500643273856
UNSPSC 27111701
Manufacturer article nr  05020129001
Do not close this page. This message will disappear, when the page is fully loaded.