text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Screwdrivers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Screwdrivers
Screwdrivers
9Y673374
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wera 160 iS Slotted Screwdriver 4 x 0.8mm 100mm Blade Length Multi-Component Grip 198mm
Add to catalogue
Article number
9Y673374
Design
Right
Insulated
Yes
Total length (mm)
198
Antimagnetic
No
Isolation protection 1000 V
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Design
Right
Insulated
Yes
Total length (mm)
198
Antimagnetic
No
Isolation protection 1000 V
Yes
Blade length (mm)
100
Blade width (mm)
4
Blade thickness (mm)
0.8
Clamp feature
No
Precision model
Yes
Low spark model
No
Type of shaft
Round
Grip design
2-components
Blade diameter (mm)
4
Square drive/hexagon drive over the whole blade
No
Bulged blade
No
Cap rotatable
No
Surface protection blade
Other
Continuous blade
No
With anti-roll protection
Yes
With striking cap
No
Brand
Wera
Model
160 iS
Type
Slotted Screwdriver
Download as PDF
Print
Description
160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws, 0.8 x 4 x 100 mmReduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated. Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. ",Take it easy", tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . Anti-roll protection avoids bits from rolling away annoyingly at the workplace.
Article numbers
Article number
9Y673374
EAN
4013288160102
UBB
500643273286
UNSPSC
27111701
Manufacturer article nr
05006441001
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering