text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 160 i/6 Slotted/Phillips Screwdriver Set in Rack 6-Piece


160 i/6 Rack Screwdriver set Kraftform Plus Series 100 + Rack, 6 pieces 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 4x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm6-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 6090

Article number 3J129536
Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Packed per 1

Specifications

Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 160 I/6

Description

160 i/6 Rack Screwdriver set Kraftform Plus Series 100 + Rack, 6 pieces 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 4x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm6-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. ",Take it easy", Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including a rack for storage.

Article numbers

Article number 3J129536
EAN 4013288027887
UBB 500643272031
UNSPSC 27111701
Manufacturer article nr  05006145001
Do not close this page. This message will disappear, when the page is fully loaded.