text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera 1578 A ESD Slotted Precision Screwdriver 0.4 x 2.5mm 80mm Blade 177mm


1578 A ESD Kraftform Micro screwdriver for slotted screws, 0.40 x 2.5 x 80 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with int

Article number 4V679661
Design Right
Insulated No
Total length (mm) 177
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right
Insulated No
Total length (mm) 177
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 2.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Model 1578 A

Description

1578 A ESD Kraftform Micro screwdriver for slotted screws, 0.40 x 2.5 x 80 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 4V679661
EAN 4013288039071
UBB 500643240285
UNSPSC 27111701
Manufacturer article nr  05030104001
Do not close this page. This message will disappear, when the page is fully loaded.