text.skipToContent text.skipToNavigation

Wera 1572 ESD Microstix Screwdriver 1 40mm Blade Multi-Component Grip 137mm


1572 ESD Kraftform Micro screwdriver for Microstix® screws, 1 x 40 mmESD-safe screwdriver for Microstix® screws. Dependable protection against electrostatic energy and associated damage. Comes with an ergonomic Kraftform Micro handle for pleasant and low-fatigue working and Black Point tip for high corrosion protection. ",Take it easy", tool finder with

Article number 5E704576
Screwing system Other
Size 1
Wrench width (mm) 13
Total length (mm) 157
Blade length (mm) 40
Packed per 1

Specifications

Screwing system Other
Size 1
Wrench width (mm) 13
Total length (mm) 157
Blade length (mm) 40
Brand Wera
Model 1572 ESD

Description

1572 ESD Kraftform Micro screwdriver for Microstix® screws, 1 x 40 mmESD-safe screwdriver for Microstix® screws. Dependable protection against electrostatic energy and associated damage. Comes with an ergonomic Kraftform Micro handle for pleasant and low-fatigue working and Black Point tip for high corrosion protection. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 5E704576
EAN 4013288181206
UBB 500643288219
UNSPSC 27111701
Manufacturer article nr  05030084001
Do not close this page. This message will disappear, when the page is fully loaded.