text.skipToContent text.skipToNavigation

WERA 1460 MICRO ESD 0,02-0,06NM 0,035NM

Article number 1Y944535
Electronic Yes
Weight 22
Total length (mm) 128
Tightening moment (Nm) 0.02 - 0.035
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10

Specifications

Electronic Yes
Weight 22
Total length (mm) 128
Tightening moment (Nm) 0.02 - 0.035
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 10

Article numbers

Article number 1Y944535
UBB 500643543225
UNSPSC 27112814
Do not close this page. This message will disappear, when the page is fully loaded.