text.skipToContent text.skipToNavigation

WERA 1355 PZ 3X150


Kraftform Comfort screwdriver for cross-recess screws, Pozidriv Multi-component Kraftform handle for fast and ergonomic screwdriving Handle markings simplify finding and sorting of tools Hexagonal anti-roll feature against rolling away The Wera Black Point tip offers an exact fit and optimum corrosion protection

Article number 0Y975496
Blade length (mm)
Screwing system Pozidriv PZ
Size 3
Weight 151
Total length (mm) 262
Packed per 5
Full Box only

Specifications

Blade length (mm) 150
Screwing system Pozidriv PZ
Size 3
Weight 151
Total length (mm) 262
Type of shaft Hexagon
Grip design Other
With anti-roll protection Yes

Description

High quality Kraftform Comfort screwdriver with circular blade for Pozidriv* screws. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.br* Pozidriv = registered trademark of European Industrial Service Ltd.br

Article numbers

Article number 0Y975496
EAN 4013288109460
UBB 500643232696
UNSPSC 27111701
Manufacturer article nr  05031466001
Do not close this page. This message will disappear, when the page is fully loaded.