text.skipToContent text.skipToNavigation

Tool set KK SH 1 25-part sanitary folding bag WERA


Kraftform Kompakt SH 1 PlumbKit, 25 pieces 2x 6000 Joker Ratcheting combination wrenches: 10x159 mm, 13x177 mm 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 3x 8790 HMA Zyklop 1/4", socket: 7x23 mm, 10x23 mm, 13x23 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 6x 867/4 TORX® HF Bits with holding function: 2x TX 20x50 mm, 2x TX

Article number 3B831509
Packaging Bag
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 3
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 25
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 1
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 12
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0

Description

Kraftform Kompakt SH 1 PlumbKit, 25 pieces 2x 6000 Joker Ratcheting combination wrenches: 10x159 mm, 13x177 mm 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 3x 8790 HMA Zyklop 1/4", socket: 7x23 mm, 10x23 mm, 13x23 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 6x 867/4 TORX® HF Bits with holding function: 2x TX 20x50 mm, 2x TX 25x50 mm, TX 30x50 mm, TX 40x50 mm 2x 851/4 Z bits: PH 2x89 mm, PH 1x89 mm 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm 1x 247 Single-pole phase tester: 0.5 x 3 x 70 mm 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm 1x 160 i VDE Insulated screwdriver for slotted screws: 1 x 5.5 x 125 mm 1x 932 A Screwdriver for slotted screws: 1.2 x 7 x 125 mm 2x 395 HO Nutdriver: 10x90 mm, 13x90 mmCompact tool set with the 25 most important screwdriving tools for plumbing and heating applications. Includes 2 JOKER open-end wrenches, the Zyklop ratchet and accessories, 6 x 89 mm bits, 5 multi-component Kraftform Plus screwdrivers and single-pole phase tester. Two JOKER combination ratcheting wrenches with special holding plate against slipping/loss of the screw and more torque transfer, 1 Zyklop ratchet 8000 A (1/4",) for fast, powerful working, 3 Zyklop sockets 8790 HMA for manual and power tools usage, 1 Zyklop adaptor 8784 A1 for bits, 6 TORX® HF bits 867/4 with holding function for TORX® screws for secure carry without any loss of the screws, the Wera 867/4 TX HF bits are also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws, 1 single-pole phase tester 247, 2 Kraftform series 100 slotted screwdrivers 160 i and 160 iS for safe work up to 1,000 volts (160 iS with reduced shaft diameter and integrated insulation protection for reaching and actuating low-lying screws and spring elements), 1 Kraftform Chiseldriver 932 A (slotted) with hex blade extending right through the handle and integrated impact cap for screwdriving and simpler chiselling work, 2 nutsetters 395 HO with hollow shaft for the tightening or loosening of screws on long bolts as well as seized screws. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 3B831509
EAN 4013288170132
UBB 500643550220
UNSPSC 27111728
Manufacturer article nr  05135927001
Do not close this page. This message will disappear, when the page is fully loaded.