text.skipToContent text.skipToNavigation

Wera 1267 B Torx/Hex Flagdriver TX20/4mm Hex 47mm Blade Multi-Component Grip 86mm


1267 B TORX® Combination flagdriver for TORX® and hexagon socket screws, TX 20 x 4 x 47 mmHigh quality Wera flagdrivers with combination profiles for recessed TORX® and socket head screws. High torque can be applied to small screws. Particularly suitable for the replacement of indexable inserts. The BlackLaser surface treatment provides outstanding surf

Article number 1W573275
Insulated No
Total length (mm) 86
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 47
Packed per 10
Full Box only

Specifications

Insulated No
Total length (mm) 86
Size (TX) 20
Isolation protection 1000 V No
Blade length (mm) 47
With bore hole No
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Brand Wera
Model 1267 B

Description

1267 B TORX® Combination flagdriver for TORX® and hexagon socket screws, TX 20 x 4 x 47 mmHigh quality Wera flagdrivers with combination profiles for recessed TORX® and socket head screws. High torque can be applied to small screws. Particularly suitable for the replacement of indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for an especially good grip.

Article numbers

Article number 1W573275
EAN 4013288093646
UBB 500643226672
UNSPSC 27111701
Manufacturer article nr  05026374001
Do not close this page. This message will disappear, when the page is fully loaded.