text.skipToContent text.skipToNavigation

Wera 1267 A Torx Plus Flagdriver IP9 40mm Blade Multi-Component Grip 69mm


1267 A TORX PLUS® Flagdriver for TORX PLUS® screws, 9 IP x 40 mmHigh quality Wera flagdriver for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This m

Article number 6F001645
Weight 5
Total length (mm) 69
Size (TX) 9
Blade length (mm) 40
Grip design Other
Packed per 10
Full Box only

Specifications

Weight 5
Total length (mm) 69
Size (TX) 9
Blade length (mm) 40
Grip design Other
Brand Wera
Model 1267 A

Description

1267 A TORX PLUS® Flagdriver for TORX PLUS® screws, 9 IP x 40 mmHigh quality Wera flagdriver for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstanding grip.

Article numbers

Article number 6F001645
EAN 4013288093608
UBB 500643226003
UNSPSC 27111701
Manufacturer article nr  05026363001
Do not close this page. This message will disappear, when the page is fully loaded.