text.skipToContent text.skipToNavigation

Wera 1267 A Torx Plus Flagdriver IP7 33mm Blade Multi-Component Grip 62mm


1267 A TORX PLUS® Flagdriver for TORX PLUS® screws, 7 IP x 33 mmHigh quality Wera flagdriver for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This m

Article number 3F712509
Weight 5
Total length (mm) 62
Size (TX) 7
Blade length (mm) 33
Grip design Other
Packed per 10
Full Box only

Specifications

Weight 5
Total length (mm) 62
Size (TX) 7
Blade length (mm) 33
Grip design Other
Brand Wera
Model 1267 A

Description

1267 A TORX PLUS® Flagdriver for TORX PLUS® screws, 7 IP x 33 mmHigh quality Wera flagdriver for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstanding grip.

Article numbers

Article number 3F712509
EAN 4013288093578
UBB 500643225849
UNSPSC 27111701
Manufacturer article nr  05026361001
Do not close this page. This message will disappear, when the page is fully loaded.