text.skipToContent text.skipToNavigation

Wera 1267 A Torx Flagdriver TX9 40mm Blade Multi-Component Grip 69mm


1267 A TORX® Flagdriver for TORX® screws, TX 9 x 40 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstan

Article number 6T059603
Insulated No
Total length (mm) 69
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 40
Packed per 10
Full Box only

Specifications

Insulated No
Total length (mm) 69
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 40
With bore hole No
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Model 1267 A

Description

1267 A TORX® Flagdriver for TORX® screws, TX 9 x 40 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstanding grip.

Article numbers

Article number 6T059603
EAN 4013288093547
UBB 500643225278
UNSPSC 27111701
Manufacturer article nr  05026353001
Do not close this page. This message will disappear, when the page is fully loaded.