text.skipToContent text.skipToNavigation

Wera 1267 A Torx Flagdriver TX10 40mm Blade Multi-Component Grip 69mm


1267 A TORX® Flagdriver for TORX® screws, TX 10 x 40 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outsta

Article number 3E428317
Insulated No
Total length (mm) 69
Size (TX) 10
Isolation protection 1000 V No
Blade length (mm) 40
Packed per 10
Full Box only

Specifications

Insulated No
Total length (mm) 69
Size (TX) 10
Isolation protection 1000 V No
Blade length (mm) 40
With bore hole No
Grip design 2-components
Blade diameter (mm) 3
VDE tested No
Brand Wera
Model 1267 A

Description

1267 A TORX® Flagdriver for TORX® screws, TX 10 x 40 mmHigh quality Wera flagdriver for recessed TORX® screws. High torque transfer for small screws. Particularly suitable for exchanging indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for outstanding grip.

Article numbers

Article number 3E428317
EAN 4013288093554
UBB 500643225435
UNSPSC 27111701
Manufacturer article nr  05026354001
Do not close this page. This message will disappear, when the page is fully loaded.