text.skipToContent text.skipToNavigation

Wera 102 Soft-Face Hammer Urethane Head Ash Wood Handle 250mm


102 Soft-faced hammer with urethane head sections, # 1 x 23 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of semi-hard urethane, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. S

Article number 2R042496
Design Plastic hammer
Antimagnetic Yes
Length (mm) 250
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic Yes
Length (mm) 250
Material stick Wood
Magnetic No
Non-rebound No
Low spark model Yes
Weight total (g) 184
Brand Wera

Description

102 Soft-faced hammer with urethane head sections, # 1 x 23 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of semi-hard urethane, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. Suitable for car body, engineering and automotive applications.

Article numbers

Article number 2R042496
EAN 4013288001498
UBB 500643611865
UNSPSC 27111602
Manufacturer article nr  05000505001
Do not close this page. This message will disappear, when the page is fully loaded.