text.skipToContent text.skipToNavigation

Wera 1013 ESD Bit Screwdriver 4mm Kraftform Grip 23mm Shank 120mm


1013 Kraftform Micro ESD Bitholding screwdriver, 97 mmESD-safe Wera tool. The Kraftform Micro ESD holder for dependable protection against electrostatic energy and associated damage. Electrical surface resistance of = 10<,sup>9<,/sup> Ohm. Ergonomic Kraftform handle for pleasant and low-fatigue working. Black anti-roll feature prevents any bothersome ro

Article number 7X885354
Type of accessories/components Other
Total length (mm) 97
Length (mm) 120
Magnetic No
Fast exchange head Yes
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 97
Length (mm) 120
Magnetic No
Fast exchange head Yes
Size bit insertion Other
Size machine insertion Other
Size machine insertion (mm) 4
Socket holder No
Accessories Yes
Part No
Brand Wera
Model 1013 ESD

Description

1013 Kraftform Micro ESD Bitholding screwdriver, 97 mmESD-safe Wera tool. The Kraftform Micro ESD holder for dependable protection against electrostatic energy and associated damage. Electrical surface resistance of = 10<,sup>9<,/sup> Ohm. Ergonomic Kraftform handle for pleasant and low-fatigue working. Black anti-roll feature prevents any bothersome rolling away at the workplace. Suitable for the take-up of bits with 4 mm halfmoon drive and bits with 4 mm HIOS drive. Ideal for applications on smartphones, cell phones, cameras, electrical appliances, in dental labs and dental surgeries.

Article numbers

Article number 7X885354
EAN 4013288168610
UBB 500643220634
UNSPSC 27111701
Manufacturer article nr  05300004001
Do not close this page. This message will disappear, when the page is fully loaded.