text.skipToContent text.skipToNavigation

Wera 101 Soft-Face Hammer Nylon Head Ash Wood Handle 250mm


101 Soft-faced hammer with nylon head sections, # 1 x 23 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of nylon, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. Suitable for shee

Article number 4D655233
Design Plastic hammer
Antimagnetic Yes
Length 250
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic Yes
Length 250
Material stick Wood
Magnetic No
Non-rebound No
Low spark model Yes
Weight head (g) 75
Weight total (g) 189

Description

101 Soft-faced hammer with nylon head sections, # 1 x 23 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of nylon, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. Suitable for sheet metal and renovation work as well as for tent, hall and fair booth construction jobs.

Article numbers

Article number 4D655233
EAN 4013288001351
UBB 500643610461
UNSPSC 27111602
Manufacturer article nr  05000305001
Do not close this page. This message will disappear, when the page is fully loaded.