text.skipToContent text.skipToNavigation

WELL SOLDERING PEN WP-4


This soldering iron, operated using butane gas has infinitely variable temperature control. Recharged in seconds. Gas container capacity 63 m.l Easy-to-handle, requires no power cord or batteries and is electrically completely neutral (no peaks). Approx. temperature soldering tip: 300 – 530°C, hot air nozzles: 700°C, butane torch: 1300°C Consist of self-igniting gas soldering iron with tip 72-01-07, hot air nozzle 72-01-52, shrinking attachment 72-01-55, spanner and open wrench.

Article number C0490.607.499
Max. temperature (°C) 1300
Packed per 1

Specifications

Max. temperature (°C) 1300

Description

Gas Operated Soldering Iron WP4 with Piezo Ignition

Article numbers

Article number C0490.607.499
EAN 4003019002085
UBB 410237020996
UNSPSC 23271800
Manufacturer article nr  T0051607499
Do not close this page. This message will disappear, when the page is fully loaded.