text.skipToContent text.skipToNavigation

WELL ACC PROFIKIT DSP-11

Article number C0486.004.699
Length 205
Outer diameter desoldering tip (mm) 1.8
Material of point Other
Material pump casing Plastic
Brand WELLER

Specifications

Length 205
Outer diameter desoldering tip (mm) 1.8
Material of point Other
Material pump casing Plastic
Brand WELLER

Article numbers

Article number C0486.004.699
EAN 4003019005802
UBB 410236088416
UNSPSC 23271603
Manufacturer article nr  T0054011099
Do not close this page. This message will disappear, when the page is fully loaded.