text.skipToContent text.skipToNavigation

WD-40 Specialist® Super Kruipolie 400ml


Quickly penetrates rusted and corroded parts Loosens seized fixings Lubricates and prevents rust and corrosion Highly water resistant Very low surface tension to penetrate rust Safe on metals, alloys, rubber, plastics and most paints Temperature range: -20°C to +90°C Dual action Smart Straw applicator for wide area and precision spray applications

Article number 5C856466
Design Multispray
Function Protection/lubrication
Packaging Spray can
Volume (ml) 400
Material Other
Packed per 1

Specifications

Design Multispray
Function Protection/lubrication
Packaging Spray can
Volume (ml) 400
Material Other
Fixed Yes
Fluid Yes
Brand WD-40
Model Smart Straw

Description

Quickly penetrates rusted and corroded parts Loosens seized fixings Lubricates and prevents rust and corrosion Highly water resistant Very low surface tension to penetrate rust Safe on metals, alloys, rubber, plastics and most paints Temperature range: -20°C to +90°C Dual action Smart Straw applicator for wide area and precision spray applications

Article numbers

Article number 5C856466
EAN 5032227005556
UBB 500653385970
UNSPSC 15120000
Manufacturer article nr  49348/25NBA
Do not close this page. This message will disappear, when the page is fully loaded.