text.skipToContent text.skipToNavigation

Milwaukee Box Level 3-Vial 0.5mm/m Accuracy 600mm

Article number 7C634151
Electronic No
Adjustable No
Length (mm) 600
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No

Specifications

Electronic No
Adjustable No
Length (mm) 600
Number of air bubbles 3
Material Other
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Milled measuring surface Yes
Brand Milwaukee
Commodity code
Type Box Level

Article numbers

Article number 7C634151
EAN 4002395280339
UBB 500654624963
UNSPSC 27110000
Manufacturer article nr  4932459062
Do not close this page. This message will disappear, when the page is fully loaded.