text.skipToContent text.skipToNavigation

Water canister 12 l HD-PE H332xW334xD160 mm HÜNERSDORFF


Water can PROFI 22L, natural, in stable design for varied applications in profession and leisure made of food-safe polyethylene (HD-PE)

Article number 0V564585
Colour Other
Width 334
Height 332
Volume (ml) 12000
Material Other
Packed per 1

Specifications

Colour Other
Width 334
Height 332
Volume (ml) 12000
Material Other
Type 817500

Description

Water can PROFI 22L, natural, in stable design for varied applications in profession and leisure made of food-safe polyethylene (HD-PE)

Article numbers

Article number 0V564585
EAN 4007228817508
UBB 500573891453
UNSPSC 24112207
Manufacturer article nr  9000450211
Do not close this page. This message will disappear, when the page is fully loaded.