text.skipToContent text.skipToNavigation

Volkel Thread Cutting Tool Set M6-M10 G1/4-G1/8 HSS-G 6-Piece

Article number 2E433051
Packaging Other
Number of parts 6
Diameter (mm) 0.125 - 0.25
Thread size (metric) 6 - 10
Brand Völkel
Type Thread Cutting Tool Set

Specifications

Packaging Other
Number of parts 6
Diameter (mm) 0.125 - 0.25
Thread size (metric) 6 - 10
Brand Völkel
Type Thread Cutting Tool Set

Article numbers

Article number 2E433051
EAN 4022835470083
UBB 500708926612
UNSPSC 31390000
Manufacturer article nr  47008
Do not close this page. This message will disappear, when the page is fully loaded.