text.skipToContent text.skipToNavigation

Volkel Round Die PG48-16 HSS 105 x 22mm

Article number 7T318352
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 7T318352
EAN 4022835258483
UBB 500690796270
UNSPSC 31390000
Manufacturer article nr  25848
Do not close this page. This message will disappear, when the page is fully loaded.