text.skipToContent text.skipToNavigation

Volkel Round Die PG42-16 HSS 105 x 22mm

Article number 3U128775
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 3U128775
EAN 4022835258421
UBB 500690796015
UNSPSC 31390000
Manufacturer article nr  25842
Do not close this page. This message will disappear, when the page is fully loaded.