text.skipToContent text.skipToNavigation

Volkel Round Die PG36-16 HSS 90 x 22mm

Article number 7C630515
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 7C630515
EAN 4022835258360
UBB 500690795850
UNSPSC 31390000
Manufacturer article nr  25836
Do not close this page. This message will disappear, when the page is fully loaded.