text.skipToContent text.skipToNavigation

Volkel Round Die PG21-16 HSS 65 x 18mm

Article number 0P298499
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 0P298499
EAN 4022835258216
UBB 500690795447
UNSPSC 31390000
Manufacturer article nr  25821
Do not close this page. This message will disappear, when the page is fully loaded.