text.skipToContent text.skipToNavigation

Volkel Round Die PG16-18 HSS 55 x 16mm

Article number 0D534093
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 0D534093
EAN 4022835258162
UBB 500690795280
UNSPSC 31390000
Manufacturer article nr  25816
Do not close this page. This message will disappear, when the page is fully loaded.