text.skipToContent text.skipToNavigation

Volkel Round Die PG13.5-18 HSS 45 x 14mm

Article number 7Q462862
Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Pg
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 7Q462862
EAN 4022835258131
UBB 500690795025
UNSPSC 31390000
Manufacturer article nr  25813
Do not close this page. This message will disappear, when the page is fully loaded.