text.skipToContent text.skipToNavigation

Volkel Round Die M8 x 32 HSS 25 x 9mm

Article number 2P024100
Design Thread cutting die
Thread type Metric
Number of teeth per inch 32
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 32
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 2P024100
EAN 4022835793335
UBB 500512751180
UNSPSC 27110000
Manufacturer article nr  79333
Do not close this page. This message will disappear, when the page is fully loaded.