text.skipToContent text.skipToNavigation

Volkel Round Die M2.6 x 56 HSS 16 x 5mm

Article number 8H244048
Design Thread cutting die
Thread type Metric
Number of teeth per inch 56
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 56
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 8H244048
EAN 4022835793038
UBB 500512750018
UNSPSC 27110000
Manufacturer article nr  79303
Do not close this page. This message will disappear, when the page is fully loaded.