text.skipToContent text.skipToNavigation

Volkel Round Die M14.3 x 20 Left HSS 38 x 10mm

Article number 6M503935
Design Thread cutting die
Thread type Metric
Number of teeth per inch 20
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) Other
Brand Völkel

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 20
Cutting material HSS
Cutting direction Left (LH)
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Die

Article numbers

Article number 6M503935
EAN 4022835793083
UBB 500512749887
UNSPSC 27110000
Manufacturer article nr  79308
Do not close this page. This message will disappear, when the page is fully loaded.