text.skipToContent text.skipToNavigation

Volkel Round Die M12 x 26 HSS 30 x 11mm

Article number 6G310154
Design Thread cutting die
Thread type Metric
Number of teeth per inch 26
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 26
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 6G310154
EAN 4022835793359
UBB 500512750760
UNSPSC 27110000
Manufacturer article nr  79335
Do not close this page. This message will disappear, when the page is fully loaded.