text.skipToContent text.skipToNavigation

Volkel Round Die M10 x 28 HSS 30 x 11mm

Article number 8W158713
Design Thread cutting die
Thread type Metric
Number of teeth per inch 28
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 28
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 8W158713
EAN 4022835793342
UBB 500512750687
UNSPSC 27110000
Manufacturer article nr  79334
Do not close this page. This message will disappear, when the page is fully loaded.