text.skipToContent text.skipToNavigation

Volkel Round Die G2-1/2"-11 HSS 120 x 22mm

Article number 4W671568
Design Thread cutting die
Thread type G
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type G
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 4W671568
EAN 4022835254621
UBB 500690791636
UNSPSC 31390000
Manufacturer article nr  25462
Do not close this page. This message will disappear, when the page is fully loaded.