text.skipToContent text.skipToNavigation

Volkel Round Die 7/32"-30 BSF HSS 0.813 x 0.25"

Article number 6A670255
Design Thread cutting die
Thread type BSF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type BSF
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 6A670255
EAN 4022835850052
UBB 500691224199
UNSPSC 31390000
Manufacturer article nr  85005
Do not close this page. This message will disappear, when the page is fully loaded.