text.skipToContent text.skipToNavigation

Volkel Round Die 7/32"-24 BSW HSS 20 x 7mm

Article number 2L784414
Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 2L784414
EAN 4022835224129
UBB 500690737456
UNSPSC 31390000
Manufacturer article nr  22412
Do not close this page. This message will disappear, when the page is fully loaded.