text.skipToContent text.skipToNavigation

Volkel Round Die 15/16"-20 UNEF HSS 55 x 16mm

Article number 7O113606
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 20
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 20
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Die

Article numbers

Article number 7O113606
EAN 4022835246367
UBB 500512771899
UNSPSC 27110000
Manufacturer article nr  24636
Do not close this page. This message will disappear, when the page is fully loaded.