text.skipToContent text.skipToNavigation

Volkel Round Die 13/16"-20 UNEF HSS 55 x 16mm

Article number 5D253392
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 20
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 20
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 5D253392
EAN 4022835246343
UBB 500512771717
UNSPSC 27110000
Manufacturer article nr  24634
Do not close this page. This message will disappear, when the page is fully loaded.