text.skipToContent text.skipToNavigation

Volkel Round Die 1-7/8"-4.5 BSW HSS 90 x 36mm

Article number 1T674735
Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 1T674735
EAN 4022835224662
UBB 500690741078
UNSPSC 31390000
Manufacturer article nr  22466
Do not close this page. This message will disappear, when the page is fully loaded.