text.skipToContent text.skipToNavigation

Volkel Round Die 1-7/16"-18 UNEF HSS 75 x 20mm

Article number 2Z394619
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Die

Article numbers

Article number 2Z394619
EAN 4022835246510
UBB 500512771303
UNSPSC 27110000
Manufacturer article nr  24651
Do not close this page. This message will disappear, when the page is fully loaded.