text.skipToContent text.skipToNavigation

Volkel Round Die 1-5/16"-18 UNEF HSS 65 x 18mm

Article number 6H318258
Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type UNEF
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 6H318258
EAN 4022835246497
UBB 500512771220
UNSPSC 27110000
Manufacturer article nr  24649
Do not close this page. This message will disappear, when the page is fully loaded.