text.skipToContent text.skipToNavigation

Volkel Round Die 1-3/8"-6 BSW HSS 65 x 25mm

Article number 2I139124
Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Specifications

Design Thread cutting die
Thread type BSW
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Type Round Die

Article numbers

Article number 2I139124
EAN 4022835224501
UBB 500690740088
UNSPSC 31390000
Manufacturer article nr  22450
Do not close this page. This message will disappear, when the page is fully loaded.